Motion
049078
Water-Jel? Dressing, 2'' x 6'', 60 per case
Mi Item #02457812
MFR #049078
Price$638.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water-Jel? Dressing, 2'' x 6'', 60 per case
Mi Item #02457812
MFR #049078

Mfr description
049078 WATER-JEL DRESSING 2X6IN(60)
  • Gel-soaked burn dressings cool the burn, relieve the pain and protect against airborne contamination
  • Medical-grade non-woven pad in a water-based, water-soluble gel
  • Will not stick to burn injury
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$638.18/each

Specifications

Dimensions

  • Container Size
    2 x 6 in

Details

  • Dosage Form
    Gel
  • Package Quantity
    60 Per Pack
  • Product Type
    Burn Gels & Ointments
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)