Motion
720070
Bandage - Any Body Part, 5 yd
MI ITEM #02457898
MFR #720070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandage - Any Body Part, 5 yd
MI ITEM #02457898
MFR #720070

Mfr description
720070 SELF-ADHESIVE WRAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5 yd
  • Width
    1 in

Details

  • Adhesiveness
    Adhesive
  • Body Part Application
    Any Body Part
  • Package Quantity
    5
  • Water Resistance
    Non-Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)