Specifications
Dimensions
- Length5 yd
- Width3 in
Details
- AdhesivenessAdhesive
- Body Part ApplicationAny Body Part
- Package Quantity1
- UPC_NO821812017082
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)