Motion
7582P100L
Acid Gas Cartridge & P100 Filter - Chemical, Airborne Particulates, Confined Space, Contamination, P100
Mi Item #02457947
MFR #7582P100L
Price$64.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acid Gas Cartridge & P100 Filter - Chemical, Airborne Particulates, Confined Space, Contamination, P100
Mi Item #02457947
MFR #7582P100L

Mfr description
7582P100L CARTRIDGE ACID GAS P100
  • Cartridges and filters for use with 5500, RU8500 and 7700 Series half masks as well as 5400, RU6500 and 7600 Series full facepieces.
  • Combination filter cartridges feature a low profile with curved top that will not catch on pipes or other objects.
  • Easy to perform user seal checks, even on the gas and vapor cartridges.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.72/pk

Specifications

Dimensions

  • Weight
    7.37 lbs

Details

  • Manufacturer Upc Number
    883940107646
  • NIOSH Approval
    Yes
  • Niosh Classification
    P100
  • Protection Type
    Airborne Particulates, Chemical, Confined Space, Contamination
  • UPC_NO
    883940107646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)