Specifications
Dimensions
- Weight4.00 lbs
Details
- Cartridge TypeAir Purifying Respirator Filter
- Connection TypeThreaded
- Niosh ClassificationP100
- TypeFilter
- UPC_NO821812012766
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)