Motion
5501M
Half Mask Respirator - 5500, Filter Not Included, PAPR & SAR, Size: Medium
MI ITEM #02457974
MFR #5501M
Price$76.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half Mask Respirator - 5500, Filter Not Included, PAPR & SAR, Size: Medium
MI ITEM #02457974
MFR #5501M

Mfr description
5501M HALF MASK/CARTRIDGE-M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.59/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • Includes
    Nose Cup
  • NIOSH Approval
    TC-23C-0049
  • Papr Sar Comp
    PAPR & SAR
  • Series
    5500
  • Standards Met
    Latex Free
  • Strap Material
    Elastic
  • Suspension
    Cradle
  • Type
    Half Mask
  • UPC_NO
    821812046020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)