Motion
5501N95L
North 5500 Series half mask with (2) N75001 OV cartridges, (2) 7506N95 N95 filters and (2) N750036 filter holders. Size large.
Mi Item #02457976
MFR #5501N95L
Price$81.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
North 5500 Series half mask with (2) N75001 OV cartridges, (2) 7506N95 N95 filters and (2) N750036 filter holders. Size large.
Mi Item #02457976
MFR #5501N95L

Mfr description
5501N95L HALF MASK/CARTRIDGE-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.53/each

Specifications

Dimensions

  • Size
    Large

Details

  • Facepiece Material
    Silicone
  • Filter Type
    N95 Included
  • Includes
    Nose Cup
  • NIOSH Approval
    TC-84A-1092
  • Papr Sar Comp
    PAPR & SAR
  • Series
    5500
  • Standards Met
    Latex Free
  • Strap Material
    Elastic
  • Suspension
    Cradle
  • Type
    Half Mask
  • UPC_NO
    821812003078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)