Motion
55SCP100M
North 5500 Series half mask with (2) 75SCP100 mulitcontaminant P100 cartridges. Size medium.
MI ITEM #02457995
MFR #55SCP100M
Price$99.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
North 5500 Series half mask with (2) 75SCP100 mulitcontaminant P100 cartridges. Size medium.
MI ITEM #02457995
MFR #55SCP100M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.18/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Facepiece Material
    Silicone
  • Filter Type
    P100 Included
  • Includes
    Nose Cup
  • NIOSH Approval
    TC-84A-0901
  • Papr Sar Comp
    PAPR & SAR
  • Series
    5500
  • Standards Met
    Latex Free
  • Strap Material
    Elastic
  • Suspension
    Cradle
  • Type
    Half Mask
  • UPC_NO
    821812025445

Overview

Mfr description
55SCP100M HALF MASK-M
  • Convenience packs include 5500 half mask, cartridges and/or filters for convenience
  • Cartridges and filters are replaceable so facepiece can be reused
  • Ideal as an economical respirator for sub-contractors, plant guests and occasional users
  • Complete with Defender™ Multi-Contaminant cartridges, P100 filters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought