Overview
Mfr description
770011M FACEPIECE REPLACMENT-MED.
Specifications
- TypeFaceseal
- Facepiece Type CompHalf Mask
- Product Line7700
- MaterialSilicone
- Part Number Compatibility770030
- Series Compatibility7700 Series
- UPC_NO821812016184
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data