Motion
54001S
Full Face Respirator - 5400, Filter Not Included, PAPR & SAR, Size: Small
MI ITEM #02458016
MFR #54001S
Price$261.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Respirator - 5400, Filter Not Included, PAPR & SAR, Size: Small
MI ITEM #02458016
MFR #54001S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$261.43/each

Specifications

Dimensions

  • Size
    Small

Details

  • Facepiece Material
    Plastic
  • Filter Type
    Filter Not Included
  • Includes
    Nose Cup
  • NIOSH Approval
    NIOSH Approval
  • Papr Sar Comp
    PAPR & SAR
  • Series
    5400
  • Standards Met
    Latex Free
  • Type
    Full Face
  • UPC_NO
    821812013275

Overview

Mfr description
54001S FULL FACEPIECE ASSY.-5400
  • Wide sealing area fits more facial types
  • Nose cup provides less dead air space and channels exhaled breath out
  • Latex-free, with no natural rubber proteins which may cause an allergic reaction
  • Wide panoramic lens provides optimal field of vision in all directions
  • Polycarbonate lens meets ANSI requirements for high impact
  • Can be adapted to PAPR or Supplied Air for greater flexibility in the workplace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought