Motion
54001SW
Full Face Welding Respirator - 5400, Filter Not Included, PAPR & SAR, Size: Small
Mi Item #02458017
MFR #54001SW
Price$501.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Welding Respirator - 5400, Filter Not Included, PAPR & SAR, Size: Small
Mi Item #02458017
MFR #54001SW

Mfr description
54001SW FULL FACEPIECE ASSY W/WELD-SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.95/each

Specifications

Dimensions

  • Size
    Small

Details

  • Facepiece Material
    Plastic
  • Filter Type
    Filter Not Included
  • Includes
    Nose Cup
  • NIOSH Approval
    NIOSH Approval
  • Papr Sar Comp
    PAPR & SAR
  • Series
    5400
  • Standards Met
    Latex Free
  • Type
    Full Face Welding
  • UPC_NO
    821812013282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)