Overview
Mfr description
BP1002 BACK PACK
Specifications
- TypeBackpack Adapter
- Facepiece Type CompFull Face
- Standards MetNIOSH
- Series Compatibility5400 Series, 5500 Series, 7600 Series, 7700 Series
- UPC_NO821812000497
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data