Motion
78005
Full Face Respirator - 7800, Filter Not Included, SAR, Size: Medium/Large
MI ITEM #02458026
MFR #78005
Price$1,530.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Respirator - 7800, Filter Not Included, SAR, Size: Medium/Large
MI ITEM #02458026
MFR #78005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,530.13/each

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • Includes
    Cartridge Connector
  • NIOSH Approval
    NIOSH Approval
  • Papr Sar Comp
    SAR
  • Series
    7800
  • Type
    Full Face
  • UPC_NO
    821812015699

Overview

Mfr description
78005 FULL FACEPIECE ASSY.-MD/LG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought