Motion
78005S
7800 Series CF-SAR assembly with silicone full facepiece. Size small. Includes: facepiece, breathing tube and belt.
MI ITEM #02458027
MFR #78005S
Price$1,530.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7800 Series CF-SAR assembly with silicone full facepiece. Size small. Includes: facepiece, breathing tube and belt.
MI ITEM #02458027
MFR #78005S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,530.13/each

Specifications

Dimensions

  • Size
    Small

Details

  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • Includes
    Cartridge Connector
  • NIOSH Approval
    NIOSH Approval
  • Papr Sar Comp
    SAR
  • Series
    7800
  • Type
    Full Face
  • UPC_NO
    821812703398

Overview

Mfr description
78005S FULL FACEPIECE ASSY.-SM.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought