Motion
880040S
Female coupler, Schrader. To connect 3/8'' I.D. hose to male plug on breathing tube; and with female thread for air source with 1/4'' NPT male thread. Approved with AH9000 hoses.
MI ITEM #02458044
MFR #880040S
Price$127.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female coupler, Schrader. To connect 3/8'' I.D. hose to male plug on breathing tube; and with female thread for air source with 1/4'' NPT male thread. Approved with AH9000 hoses.
MI ITEM #02458044
MFR #880040S

Mfr description
880040S COUPLER 1/4IN NPT FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.16/each

Specifications

Dimensions

  • Thread Size
    1/4 NPT in
  • Weight
    0.30 lbs

Details

  • Connection Type
    Schrader
  • Part Number Compatibility
    886012, 886025, 886050, 886100
  • Standards Met
    NIOSH, OSHA
  • System Type
    SAR Systems
  • Type
    Female Coupler
  • UPC_NO
    821812003672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)