Motion
880040ST
Female coupler, Snap-Tite To connect 3/8'' I.D. hose to male plug on breathing tube; and with female thread for air source with 1/4'' NPT male thread. Approved with AH9000 hoses.
MI ITEM #02458045
MFR #880040ST
Your Price$113.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female coupler, Snap-Tite To connect 3/8'' I.D. hose to male plug on breathing tube; and with female thread for air source with 1/4'' NPT male thread. Approved with AH9000 hoses.
MI ITEM #02458045
MFR #880040ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$113.74/each(List $130.80)

Overview

Mfr description
880040ST COUPLER 1/4IN NPT FEMALE

Specifications

  • System Type
    SAR Systems
  • Type
    Female Coupler
  • Part Number Compatibility
    886012, 886025, 886050, 886100
  • Connection Type
    Snap-Tite
  • Thread Size
    1/4 NPT in
  • Standards Met
    NIOSH, OSHA
  • Weight
    0.30 lbs
  • UPC_NO
    821812003689

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text