Motion
880041H
Female coupler, Hansen. With male thread for air source with 1/4'' NPT female thread. Approved with AH9000 hoses.
MI ITEM #02458046
MFR #880041H
Price$130.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female coupler, Hansen. With male thread for air source with 1/4'' NPT female thread. Approved with AH9000 hoses.
MI ITEM #02458046
MFR #880041H

Mfr description
880041H COUPLER 1/4IN NPT MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.59/each

Specifications

Dimensions

  • Thread Size
    1/4 NPT in
  • Weight
    0.40 lbs

Details

  • Connection Type
    Hansen
  • Part Number Compatibility
    886012, 886025, 886050, 886100
  • Standards Met
    NIOSH, OSHA
  • System Type
    SAR Systems
  • Type
    Female Coupler
  • UPC_NO
    821812003696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)