Specifications
Dimensions
- Thread Size1/4 NPT in
- Weight0.40 lbs
Details
- Connection TypeSchrader
- Part Number Compatibility886012, 886025, 886050, 886100
- Standards MetNIOSH, OSHA
- System TypeSAR Systems
- TypeFemale Coupler
- UPC_NO821812753157
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)