Motion
880060S
Female coupler, Schrader. To connect 1/2'' I.D. hose to male plug on breathing tube; and with female thread for air source with 3/8'' NPT male thread. Approved with AH9000 hoses.
MI ITEM #02458050
MFR #880060S
List Price$127.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female coupler, Schrader. To connect 1/2'' I.D. hose to male plug on breathing tube; and with female thread for air source with 3/8'' NPT male thread. Approved with AH9000 hoses.
MI ITEM #02458050
MFR #880060S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.16/each for your price

Overview

Mfr description
880060S COUPLER 3/8IN NPT FEMALE

Specifications

  • System Type
    SAR Systems
  • Type
    Female Coupler
  • Part Number Compatibility
    888012, 888025, 888050, 888100
  • Connection Type
    Schrader
  • Thread Size
    3/8 NPT in
  • Standards Met
    NIOSH, OSHA
  • Weight
    0.40 lbs
  • UPC_NO
    821812753195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text