Motion
880061H
Female coupler, Hansen. With male thread for air source with 3/8'' NPT female thread. Approved with AH9000 hoses.
MI ITEM #02458052
MFR #880061H
List Price$141.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female coupler, Hansen. With male thread for air source with 3/8'' NPT female thread. Approved with AH9000 hoses.
MI ITEM #02458052
MFR #880061H

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$141.35/each for your price

Overview

Mfr description
880061H COUPLER 3/8IN NPT MALE

Specifications

  • System Type
    SAR Systems
  • Type
    Female Coupler
  • Part Number Compatibility
    888012, 888025, 888050, 888100
  • Connection Type
    Hansen
  • Thread Size
    3/8 NPT in
  • Standards Met
    NIOSH, OSHA
  • Weight
    0.40 lbs
  • UPC_NO
    821812003719

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought