Overview
Mfr description
880061ST COUPLER 3/8IN NPT MALE
Specifications
- System TypeSAR Systems
- TypeFemale Coupler
- Part Number Compatibility888012, 888025, 888050, 888100
- Connection TypeSnap-Tite
- Thread Size3/8 NPT in
- Standards MetNIOSH, OSHA
- Weight0.40 lbs
- UPC_NO821812031712
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data