Motion
880141S
Male plug, Schrader. To connect 3/8'' I.D. hose to air source. Approved with AH9000 hoses.
MI ITEM #02458056
MFR #880141S
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male plug, Schrader. To connect 3/8'' I.D. hose to air source. Approved with AH9000 hoses.
MI ITEM #02458056
MFR #880141S

Mfr description
880141S NIPPLE 1/4IN NPT MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Thread Size
    3/8 NPT in
  • Weight
    0.10 lbs

Details

  • Connection Type
    Schrader
  • Part Number Compatibility
    886012, 886025, 886050, 886100
  • Standards Met
    NIOSH, OSHA
  • System Type
    SAR Systems
  • Type
    Male Plug
  • UPC_NO
    821812003733

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)