Overview
Mfr description
880161H NIPPLE 3/8IN NPT MALE
Specifications
- System TypeSAR Systems
- TypeMale Plug
- Part Number Compatibility888012, 888025, 888050, 888100
- Connection TypeHansen
- Thread Size3/8 NPT in
- Standards MetNIOSH, OSHA
- Weight0.10 lbs
- UPC_NO821812003757
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data