Motion
880161S
Male plug, Schrader. To connect breathing tube to female coupler and to connect 1/2'' I.D. hose to air source. Approved with AH9000 hoses.
MI ITEM #02458059
MFR #880161S
Price$41.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male plug, Schrader. To connect breathing tube to female coupler and to connect 1/2'' I.D. hose to air source. Approved with AH9000 hoses.
MI ITEM #02458059
MFR #880161S

Mfr description
880161S NIPPLE 3/8IN NPT MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.35/each

Specifications

Dimensions

  • Thread Size
    3/8 NPT in
  • Weight
    0.10 lbs

Details

  • Connection Type
    Schrader
  • Part Number Compatibility
    888012, 888025, 888050, 888100
  • Standards Met
    NIOSH, OSHA
  • System Type
    SAR Systems
  • Type
    Coupler Assembly
  • UPC_NO
    821812003764

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)