Motion
880161ST
Male plug, Snap-Tite. To connect breathing tube to female coupler and to connect 1/2'' I.D. hose to air source. Approved with AH9000 hoses.
MI ITEM #02458060
MFR #880161ST
Price$60.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male plug, Snap-Tite. To connect breathing tube to female coupler and to connect 1/2'' I.D. hose to air source. Approved with AH9000 hoses.
MI ITEM #02458060
MFR #880161ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.58/each

Specifications

Dimensions

  • Thread Size
    3/8 NPT in
  • Weight
    0.10 lbs

Details

  • Connection Type
    Snap-Tite
  • Part Number Compatibility
    888012, 888025, 888050, 888100
  • Standards Met
    NIOSH, OSHA
  • System Type
    SAR Systems
  • Type
    Male Plug
  • UPC_NO
    821812003771

Overview

Mfr description
880161ST NIPPLE 3/8IN NPT MALE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought