Motion
88600HV
SAR System Vortex Tube with Coupler - 886000 Series Compatibility, Standards Met: NIOSH
Mi Item #02458063
MFR #88600HV
Price$1,028.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR System Vortex Tube with Coupler - 886000 Series Compatibility, Standards Met: NIOSH
Mi Item #02458063
MFR #88600HV

Mfr description
88600HV VORTEX TUBE W/HANSEN COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,028.25/each

Specifications

Dimensions

  • Thread Size
    3/8 in
  • Weight
    1.30 lbs

Details

  • Connection Type
    Hansen
  • Series/System Compatibility
    886000
  • Standards Met
    NIOSH
  • System Type
    SAR System
  • Type
    Vortex Tube with Coupler
  • UPC_NO
    821812015361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)