Motion
88600S
Coupler Assembly, Schrader. Includes one male plug, one female coupler and one bushing, to connect breathing tube to 3/8'' or 1/2'' I.D. hose. Approved with AH9000 hoses.
MI ITEM #02458064
MFR #88600S
List Price$190.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupler Assembly, Schrader. Includes one male plug, one female coupler and one bushing, to connect breathing tube to 3/8'' or 1/2'' I.D. hose. Approved with AH9000 hoses.
MI ITEM #02458064
MFR #88600S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$190.03/each for your price

Overview

Mfr description
88600S COUPLER ASSY 3/8IN

Specifications

  • System Type
    SAR Systems
  • Type
    Coupler Assembly
  • Part Number Compatibility
    886012, 886025, 886050, 886100
  • Connection Type
    Schrader
  • Thread Size
    3/8 NPT in
  • Standards Met
    NIOSH, OSHA
  • Weight
    0.50 lbs
  • UPC_NO
    821812003795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text