Motion
88600ST
Coupler Assembly, Snap-Tite. Includes one male plug, one female coupler and one bushing, to connect breathing tube to 3/8'' or 1/2'' I.D. hose. Approved with AH9000 hoses.
MI ITEM #02458065
MFR #88600ST
Price$186.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupler Assembly, Snap-Tite. Includes one male plug, one female coupler and one bushing, to connect breathing tube to 3/8'' or 1/2'' I.D. hose. Approved with AH9000 hoses.
MI ITEM #02458065
MFR #88600ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.42/each

Specifications

Dimensions

  • Thread Size
    3/8 NPT in
  • Weight
    0.50 lbs

Details

  • Connection Type
    Snap-Tite
  • Part Number Compatibility
    886012, 886025, 886050, 886100
  • Standards Met
    NIOSH, OSHA
  • System Type
    SAR Systems
  • Type
    Coupler Assembly
  • UPC_NO
    821812003801

Overview

Mfr description
88600ST COUPLER ASSY 3/8IN SNAP TITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought