Specifications
Dimensions
- Weight1.30 lbs
Details
- Connection TypeSchrader
- Series/System Compatibility886000
- Standards MetNIOSH
- System TypeSAR System
- TypeVortex Tube with Coupler
- UPC_NO821812015378
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)