Motion
88800H
Assembly with one male plug and one female coupler, to connect breathing tube to 1/2'' I.D. hose. Add suffix C, F, H, S or ST to indicate coupler brand. Approved with AH9000 hoses.
MI ITEM #02458077
MFR #88800H
Price$163.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Assembly with one male plug and one female coupler, to connect breathing tube to 1/2'' I.D. hose. Add suffix C, F, H, S or ST to indicate coupler brand. Approved with AH9000 hoses.
MI ITEM #02458077
MFR #88800H

Mfr description
88800H COUPLER ASSY 1/2IN HANSEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.22/each

Specifications

Dimensions

  • Thread Size
    3/8 NPT in
  • Weight
    0.50 lbs

Details

  • Connection Type
    Hansen
  • Part Number Compatibility
    886012, 886025, 886050, 886100
  • Standards Met
    NIOSH, OSHA
  • System Type
    SAR Systems
  • Type
    Coupler Assembly
  • UPC_NO
    821812003849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)