Motion
88800ST
Assembly with one male plug and one female coupler, to connect breathing tube to 1/2'' I.D. hose. Add suffix C, F, H, S or ST to indicate coupler brand. Approved with AH9000 hoses.
MI ITEM #02458080
MFR #88800ST
List Price$473.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Assembly with one male plug and one female coupler, to connect breathing tube to 1/2'' I.D. hose. Add suffix C, F, H, S or ST to indicate coupler brand. Approved with AH9000 hoses.
MI ITEM #02458080
MFR #88800ST

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$473.84/pk for your price

Overview

Mfr description
88800ST COUPLER ASSY 1/2IN SNAP TITE

Specifications

  • System Type
    SAR Systems
  • Type
    Coupler Assembly
  • Part Number Compatibility
    886012, 886025, 886050, 886100
  • Connection Type
    Snap-Tite
  • Thread Size
    3/8 NPT in
  • Standards Met
    NIOSH, OSHA
  • Weight
    0.50 lbs
  • UPC_NO
    821812003863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text