Specifications
Dimensions
- Weight2.32 lbs
Details
- Part Number CompatibilityCF2007
- Series/System CompatibilityCF2000
- System TypeSAR Systems
- TypeWaist Belt
- UPC_NO821812016351
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)