Specifications
Dimensions
- Weight1.68 lbs
Details
- Papr Or Sar CompPAPR, SAR
- Series/System Compatibility5400, 5500, 7600, 7700
- Standards MetNIOSH
- UPC_NO821812015644
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)