Specifications
Details
- Facepiece Type CompFull Face, Half Mask
- Part Number Compatibility54001, 550030, 760008A, 770030
- Series Compatibility5400 Series, 5500 Series, 7600 Series, 7700 Series
- TypeCartridge Connector
- UPC_NO821812013855
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)