Specifications
Details
- Facepiece Type CompFull Face, Half Mask
- Part Number Compatibility54001, 550030, 770030
- Series Compatibility5500 Series, 7600 Series, 7700 Series, 7800 Series, 800 Series, 85400A, 85500A
- TypeInhalation Valve
- UPC_NO821812013879
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)