Overview
Mfr description
770019 EXHALATION VALVE SEATS-2/BAG
Specifications
- TypeExhalation Valve Seat
- Facepiece Type CompHalf Mask
- Part Number Compatibility550030, 770030
- Series Compatibility5500 Series, 7700 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data