Overview
Mfr description
770020 EXHALATION VALVE GUARD
Specifications
- TypeExhalation Valve Cover
- Facepiece Type CompHalf Mask
- Part Number Compatibility550030, 770030
- Series Compatibility5500 Series, 7700 Series
- UPC_NO821812013930
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data