Overview
Mfr description
80845 HEADSTRAP (LESS HARDWARE)
Specifications
- TypeHeadstrap
- Facepiece Type CompFull Face
- Product Line7600
- Part Number Compatibility760008A, 80840
- Series Compatibility7600 Series
- UPC_NO821812015743
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data