Motion
80847A
Half & Full Facepiece Headstrap - Series Compatibility: 7600 Series, Part Number Compatibility: 760008A
Mi Item #02458151
MFR #80847A
Price$16.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Headstrap - Series Compatibility: 7600 Series, Part Number Compatibility: 760008A
Mi Item #02458151
MFR #80847A

Mfr description
80847A BAIL HEADSTRAP PACK OF 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.21/each

Specifications

Details

  • Facepiece Type Comp
    Full Face
  • Material
    Metal
  • Part Number Compatibility
    760008A
  • Product Line
    7600
  • Series Compatibility
    7600 Series
  • Type
    Headstrap
  • UPC_NO
    821812016276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)