Specifications
Details
- Facepiece Type CompFull Face
- Part Number Compatibility760008A
- Product Line7600
- Series Compatibility7600 Series
- TypeSpeaking Diaphragm Retainer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)