Specifications
Dimensions
- Weight2.17 lbs
Details
- Part Number Compatibility85300
- Standards MetNIOSH
- System TypeSAR Systems
- TypeHead Harness/Breathing Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)