Motion
85307
SAR Systems Muffler Assembly Kit - Standards Met: NIOSH
Mi Item #02458173
MFR #85307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Muffler Assembly Kit - Standards Met: NIOSH
Mi Item #02458173
MFR #85307

Mfr description
85307 MUFFLER ASSY. KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.39 lbs

Details

  • Part Number Compatibility
    85300
  • Standards Met
    NIOSH
  • System Type
    SAR Systems
  • Type
    Muffler Assembly Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)