Motion
770040
Irritant Smoke Qualitative Fit Test Kit with deluxe carrying case. Includes 6 smoke tubes, 20 each respirtor wipes, fit test video, and donning poster.
Mi Item #02458216
MFR #770040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Irritant Smoke Qualitative Fit Test Kit with deluxe carrying case. Includes 6 smoke tubes, 20 each respirtor wipes, fit test video, and donning poster.
Mi Item #02458216
MFR #770040

Mfr description
770040 FIT TEST KIT
  • A choice of portable fit test kits is available for fitting employees in the right size mask using qualitative fit testing
  • Deluxe kits include a hard case
  • The Irritant Smoke Deluxe Kit also includes a training video
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    6.47 lbs

Details

  • Comp
    Any Particulate Respirator or Gas/Vapor Respirator, Disposable & Reusable Dust & Mist Respirator
  • Includes
    Rugged Case
  • Product Line
    Deluxe
  • Standards Met
    OSHA
  • Test Type
    Irritant Smoke
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)