Motion
89987
Carrying Case, Series/System Compatibility: Model 850, Model 855
MI ITEM #02458419
MFR #89987
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carrying Case, Series/System Compatibility: Model 850, Model 855
MI ITEM #02458419
MFR #89987

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89987 CARRYING CASE

Specifications

  • Type
    Carrying Case
  • Series/System Compatibility
    Model 850, Model 855
  • Material
    Plastic
  • Includes
    Carrying Case for 10-min EEBA
  • Weight
    5.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text