Motion
ESF-19T

SEALMASTER
ESF-19T

Four-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty, Felt Labyrinth Seal Seal
Mi Item #02458656
MFR #ESF-19T
Price$2,908.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ESF-19T

Four-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty, Felt Labyrinth Seal Seal
Mi Item #02458656
MFR #ESF-19T

Mfr description
ESF-19T
  • Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,908.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2500 in
  • Bolt Hole Spacing
    3.2500 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width
    1.5625 in
  • Length Through Bore
    1.6100 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.6250 in
  • Overall Length
    4.2500 in
  • Overall Length Diameter  
    4.2500 in
  • Overall Width
    4.2500 in
  • Weight
    3.8 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    AR-2-13T
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Gray
  • Description
    Sealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - ESF-19T
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4381 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Gray
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ESF-19T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461258309
  • Max Operating Temperature
    220 °F
  • Max Rpm
    7600 rpm
  • Maximum Speed
    7600 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    AR-2-13T
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Felt Labyrinth Seal
  • Self Aligning
    Yes
  • Series
    ESF
  • Static Load Capacity
    2567 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461258309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)