Motion
FP700/1EDL
Vest-Style Harness - Nylon Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Green, Orange Color, Large Size, 310 lb Weight Capacity
MI ITEM #02458735
MFR #FP700/1EDL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Nylon Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Green, Orange Color, Large Size, 310 lb Weight Capacity
MI ITEM #02458735
MFR #FP700/1EDL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FP700/1EDL HARNESS FULL BODY LG.
  • Nylon light weight harness with extended back D-Ring and pass-thru leg buckles
  • CSA Group A

Specifications

  • Style Application
    Vest-Style
  • Size
    Large
  • D Ring Locations
    Back
  • Capacity
    310 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Nylon Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Color
    Green, Orange
  • Padding Or Lining
    No Padding
  • Standards Met
    A10.14-1991, ANSI Z359.1, CAN/CSA Z259.10-M90, CSA Z259.12, OSHA 1910.66 App. C Class III
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text