Motion
FP700/1EDM
Vest-Style Harness - Nylon Webbing Material, Extended Back D-Ring Location, Quick-Connect Leg Strap, Medium Size, 400 lb Weight Capacity
Mi Item #02458736
MFR #FP700/1EDM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Nylon Webbing Material, Extended Back D-Ring Location, Quick-Connect Leg Strap, Medium Size, 400 lb Weight Capacity
Mi Item #02458736
MFR #FP700/1EDM

Mfr description
FP700/1EDM HARNESS FULL BODY MED.
  • Lightweight comfort and durability.Tough nylon webbing and forged hardware for long-term wear and safety;Sub-pelvic strap to help evenly distribute the forces generated in a fallQuick-connect leg and chest strapsCertified to CSA standard Z259.10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Medium

Details

  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Extended Back
  • Harness Material
    Nylon Webbing
  • Leg Strap Buckle
    Quick-Connect
  • Standards Met
    ANSI Z359.1, ANSI A10.14, CSA Z259.10, OSHA
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)