Motion
FP722/2DP
Cross-Over Harness - Polyester Webbing Material, Back, Front D-Ring Location, Quick-Connect Leg Strap, Universal Size
MI ITEM #02458772
MFR #FP722/2DP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross-Over Harness - Polyester Webbing Material, Back, Front D-Ring Location, Quick-Connect Leg Strap, Universal Size
MI ITEM #02458772
MFR #FP722/2DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FP722/2DP HARNESS UNIV. CROSS CHEST

Specifications

  • Style Application
    Cross-Over
  • Size
    Universal
  • D Ring Locations
    Back, Front
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Polyester Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    No Padding
  • Standards Met
    ANSI, CSA, OSHA
  • Shoulder Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text