Motion
FP759/1DPXL
Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, X-Large Size
Mi Item #02458791
MFR #FP759/1DPXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, X-Large Size
Mi Item #02458791
MFR #FP759/1DPXL

Mfr description
FP759/1DPXL HARNESS VEST STYLE X-LG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    X-Large

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    No Padding
  • Shoulder Strap Buckle
    Friction
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Style Application
    Vest-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)