Motion
FP22322/6
Pack-Style Shock Absorber Lanyard - Nylon Webbing, 6 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection
Mi Item #02458813
MFR #FP22322/6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pack-Style Shock Absorber Lanyard - Nylon Webbing, 6 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection
Mi Item #02458813
MFR #FP22322/6

Mfr description
FP22322/6 NYLON LANYARD 1"X6'
  • Nylon web lanyard
  • Soft Pak energy absorber double locking ergonomic snaps at both ends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Lanyard Width Or Diameter
    1 in
  • Length
    6 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Harness Connection
    Snap Hook
  • Material
    Nylon Webbing
  • Number Of Legs
    1
  • Shock Absorbing Type
    Pack-Style Shock Absorber Lanyard
  • Standards Met
    ANSI Z359.1, CSA Z259.1-95, CSA Z259.11-M92
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)